Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E3100X3-5PK
Zoro # G2044758
original price:
$21.88
5% off
new price: $20.69
/pk 5, $4.14/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Impact Rated No
- Fastening Tool Material S2 Steel
- SAE or Metric SAE
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # E3100X3-5PK
- Zoro # G2044758
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 3 in |
Fastening Tool Tip Size | 3F-4R |
Hex Shank Size | 1/4 in |
Details
Application - Tools | Power |
Impact Rated | No |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
For Use With | Power Tool |
Item | Power Bit |
Bit Style | Slotted |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 3F-4R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED MONSTER SCRAPER 19" (EZMS1900)
- AVEN 6 in Needle Nose Plier, Side Cutter Plain Handle (10360)
- FIRST AID ONLY Tweezer, SS, Silver, 3" (FAE6019)
- HHIP 3/16" Brown & Sharpe #7 Taper Round Collet (3900-0972)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT10X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AM275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8542XX275-5PK)
- VESSEL Power Bit 1/4" Hex B, 3/8"Sqx50 So, PK10 (B35SA9550)
- Zephyr Power Screwdriver Bits