Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E1103XX-5PK
Zoro # G2045071
product price: $6.75
/pk 5, $1.35/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- SAE or Metric SAE
- Shank Style Hex
- Single End/Double End Single End
- Overall Bit Length 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # E1103XX-5PK
- Zoro # G2045071
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 1 15/16 in |
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Details
Application - Tools | Power |
SAE or Metric | SAE |
Shank Style | Hex |
Item | Power Bit |
Single End/Double End | Single End |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
For Use With | Power Tool |
Finish | Unfinished |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 12-1/2"L x 10"W x 5-1/8"D (1412)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-1810-50)
- URREA Ball-end Torx® key set Pc (4972TB)
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 (53755)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXACR-B-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT30X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA35-5PK)
- Zephyr Power Screwdriver Bits