Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E1102XXACR-B-5PK
Zoro # G3369033
product price: $5.29
/pk 5, $1.06/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #2
- Shank Style Hex
- Impact Rated No
- Hex Shank Size 1/4 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # E1102XXACR-B-5PK
- Zoro # G3369033
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 15/16 in |
Details
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Power Bit |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Application - Tools | Power |
Bit Style | Phillips ACR |
For Use With | Power Tool |
Single End/Double End | Single End |
Fastening Tool Item | Power Bit |
Description
Power Bit, Application - Tools Power, Bit Style Phillips ACR, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flip Socket Set, Impact, 9-in-1 (32934)
- HUDSON 2 Gal. Super Sprayer (90162)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Taper, 4 Flutes (015318AS)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3200 bpm (CP7110K)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XXACR-B-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10R-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-3/8-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10-5PK)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D72AF444)
- Zephyr Power Screwdriver Bits