Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E1102XX6-5PK
Zoro # G3368972
original price:
$19.00
9% off
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #2
- Bit Style Phillips
- SAE or Metric SAE
- Overall Bit Length 6 in
- For Use With Power Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # E1102XX6-5PK
- Zoro # G3368972
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 6 in |
Hex Shank Size | 1/4 in |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Item | Power Bit |
SAE or Metric | SAE |
For Use With | Power Tool |
Impact Rated | No |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Application - Tools | Power |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISS Wkar2 Knife Auto Retracting (WKAR1)
- KLEIN TOOLS Adjustable Wrench, Extra Capacity 8-Inch (D507-8)
- KAPRO 170 Samson Contractor Heavy Duty 24" I-Beam w/Pumb Site (170-81-24)
- LOCK TECHNOLOGY Lock Pick Kit Grand Master (620)
- ZEPHYR Power Bit, Hex Shank, Single End, PK250 (TS212-8-250PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XXACR-B-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-3/8A-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5/16AR-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT10X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX-5PK)
- Zephyr Power Screwdriver Bits