Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E1102XX35-5PK
Zoro # G2480919
product price: $6.35
/pk 5, $1.27/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Power Tool
- Finish Unfinished
- Bit Style Phillips
- Hex Shank Size 1/4 in
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # E1102XX35-5PK
- Zoro # G2480919
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Fastening Tool Tip Size | #2 |
Details
For Use With | Power Tool |
Finish | Unfinished |
Fastening Tool Item | Power Bit |
Bit Style | Phillips |
Item | Power Bit |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Application - Tools | Power |
SAE or Metric | SAE |
Impact Rated | No |
Shank Style | Hex |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (425109)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- STARRETT Pin Vise, 0.115-0.187 In, Nickel Plated (162D)
- PLANO Tan Protective Tube Case, 106"L x 3"W x 3-1/2"D (351026)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-3-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275RI-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT30X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS273-8-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-8-5PK)
- Zephyr Power Fastening Tools