Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E1102AM275-5PK
Zoro # G2480830
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Power Tool
- Application - Tools Power
- Overall Bit Length 2 3/8 in
- Single End/Double End Single End
- Fastening Tool Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # E1102AM275-5PK
- Zoro # G2480830
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 2 3/8 in |
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #2 |
Details
For Use With | Power Tool |
Application - Tools | Power |
Fastening Tool Item | Power Bit |
Item | Power Bit |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Bit Style | Phillips |
Shank Style | Hex |
Finish | Unfinished |
SAE or Metric | SAE |
Impact Rated | No |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/8 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 4 mm Ball End Hex L-Key (KLX82040)
- STANLEY ENGINEERED FASTENING Mandrel, 6-32In, Steel, UNC, For 10J330 (8051-06)
- HHIP 0-6" Dial Height Gage (4300-0028)
- J.W. WINCO J.W. Winco DIN319-PL Phenolic Ball Knobs Tapped 12mm Diameter mm Length M4x.7 (4NB34/C)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT10X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XXACR-B-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-2-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10A-5PK)
- Zephyr Power Fastening Tools