Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E1101XXACR-B-5PK
Zoro # G2480882
original price:
$8.79
9% off
new price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Bit Style Phillips ACR
- Fastening Tool Tip Size #1
- Overall Bit Length 1 15/16 in
- For Use With Power Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # E1101XXACR-B-5PK
- Zoro # G2480882
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 1 15/16 in |
Hex Shank Size | 1/4 in |
Details
Finish | Unfinished |
Bit Style | Phillips ACR |
Fastening Tool Item | Power Bit |
For Use With | Power Tool |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Shank Style | Hex |
Application - Tools | Power |
Item | Power Bit |
Impact Rated | No |
Single End/Double End | Single End |
Description
Power Bit, Application - Tools Power, Bit Style Phillips ACR, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 10" 60T, 1" Arbor, Tungsten Carbide Tipped Fine Wood Cutting Blade (Fits Miter Saws And Table Saws) (FW255TCT-60)
- BRI-RUS SPEC BRI-RUS SPEC IP48 Insta Holding Tank Patch Kit (B1G-IP48)
- NOGA Magnetic Base/Indicator Holder, Aluminum (LC6210)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 28,000 RPM, 0.3 hp (10L1101-36)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X35-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E8542XX275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT10X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT25X6-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10R-5PK)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bit (48-32-4485)
- Zephyr Power Fastening Tools