Shop All Power Screwdriver Bits
Zephyr
Power Bit, Hex Shank, Single End, PK5
Mfr # E1101XX6-5PK
Zoro # G2480849
product price: $11.85
/pk 5, $2.37/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #1
- Shank Style Hex
- Fastening Tool Material S2 Steel
- Finish Unfinished
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # E1101XX6-5PK
- Zoro # G2480849
- Country of Origin United States
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 6 in |
Hex Shank Size | 1/4 in |
Details
Shank Style | Hex |
Fastening Tool Item | Power Bit |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Single End/Double End | Single End |
SAE or Metric | SAE |
Item | Power Bit |
Bit Style | Phillips |
Application - Tools | Power |
For Use With | Power Tool |
Impact Rated | No |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Replacement Point, For Carbide Scriber (599-777-1)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T30 L.28 mm (01350030)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50822)
- GRAY TOOLS Plier Soft Jaw, 10" (520A)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-2-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X275-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3101X-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5/16AR-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT30X-5PK)
- VESSEL Precision Bit Wing-Shank 4mm, +00x, PK10 (D73P0022060)
- Zephyr Power Fastening Tools