Shop All Nut Setters and Bit Holders
Zephyr
Nutsetter, 2-9/16" L, 5/16" Hex Size
Mfr # Z10MSHL-5/16
Zoro # G1565641
original price:
$8.16
23% off
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4" Male
- Material Steel
- Bit Style Magnetic Nutsetter
- Measurement Type SAE
- Drive Type Male Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # Z10MSHL-5/16
- Zoro # G1565641
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/16" |
Shank Size | 1/4" Male |
Overall Length | 2 9/16 in |
Nutsetter Hex Size | 5/16 in |
Overall Nutsetter Length | 2 9/16 in |
Hex Shank Size | 5/16 in |
Tool Insertion Size | 5/16 in Hex |
Fastening Size | 5/16 in |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 5/16 in, Tool Insertion Size 5/16 in Hex, Overall Length 2 9/16 in, Impact Rated No, Magnetized Tip Yes, Finish Unfinished, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Zephyr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1124001)
- WESTWARD 3/8 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU02)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3000 rpm (CP9287C)
- DRILL AMERICA m4x.8 HSS Metric Hand Tap (DWTSMT4X.8)
- ZEPHYR Nutsetter, 1-3/4" L, 3/8" Hex Size (Z10MSH-3/8)
- ZEPHYR Nutsetter, 1-3/4" L, 1/4" Hex Size (Z10MSH-1/4)
- ZEPHYR Nutsetter, 2-9/16" L, 1/4" Hex Size (Z10MSHL-1/4)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK10 (IWAF243716B10)
- IRWIN Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 6 in L, Magnetic (4935704)
- TOOLPRO 3 in Magnetic Bit Tip Holder in Interlocking Storage Box 8Pack, 8PK (TP02148)
- Zephyr Nut Setters and Bit Holders