Shop All Nut Setters and Bit Holders
Zephyr
Nutsetter, 2-9/16" L, 1/4" Hex Size
Mfr # Z10MSHL-1/4
Zoro # G1565650
original price:
$4.75
5% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4" Male
- Material Steel
- Bit Style Magnetic Nutsetter
- Measurement Type SAE
- Drive Type Male Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # Z10MSHL-1/4
- Zoro # G1565650
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Male |
Overall Length | 2 9/16 in |
Nutsetter Hex Size | 1/4 in |
Overall Nutsetter Length | 2 9/16 in |
Hex Shank Size | 1/4 in |
Fastening Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated No, Magnetized Tip Yes, Finish Unfinished, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Zephyr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Flare Nut Wrench 11 mm - 12 Point (J3811M)
- S&G TOOL AID 18" URETHANE CUTOUT KNIFE (SG87880)
- OLFA Snap-Off Utility Knife Snap-Off, 6 in L (CL)
- DIABLO Round Ovr Bt 7/8Dx3/16R (DR34108)
- ZEPHYR Nutsetter, 1-3/4" L, 1/4" Hex Size (Z10MSH-1/4)
- ZEPHYR Nutsetter, 2-9/16" L, 5/16" Hex Size (Z10MSHL-5/16)
- ZEPHYR Nutsetter, 1-3/4" L, 3/8" Hex Size (Z10MSH-3/8)
- EAZYPOWER Nutsetter, 1/4" Hex, 2-1/2" L, Steel, PK50 (00328)
- YG-1 TOOL CO Straight Spade Drill Holder (P14102)
- BETA Magnetic Bit Holder (008820005)
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver, 2 9/16 in L, Drive Size 5/16 in (49-66-4533)
- Zephyr Nut Setters and Bit Holders