Shop All Nut Setters and Bit Holders
Zephyr
Nutsetter, 1-3/4" L, 1/4" Hex Size
Mfr # Z10MSH-1/4
Zoro # G1566962
original price:
$5.29
5% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 1/4" Male
- Material Steel
- Bit Style Magnetic Nutsetter
- Measurement Type SAE
- Drive Type Male Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # Z10MSH-1/4
- Zoro # G1566962
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Male |
Overall Length | 1 3/4 in |
Nutsetter Hex Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 1 3/4 in |
Fastening Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 3/4 in, Impact Rated No, Magnetized Tip Yes, Finish Unfinished, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Zephyr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 89 PC FLEX RATCHET BIT SOCKET SET 14'' HEX DR (VIMFRBS89)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56705)
- DYNAMIC Tools 3/8" Drive Torx® Head, T30 Long Bit, Chrome Finish Socket (D006730)
- CHAMPION CUTTING TOOL 1in SA80 Maintenance Reamer, 1/2in Straight Shank, Left Hand Helix, RH Cut, Collar Stop, HSS (CHA SA80-1)
- ZEPHYR Nutsetter, 2-9/16" L, 5/16" Hex Size (Z10MSHL-5/16)
- ZEPHYR Nutsetter, 2-9/16" L, 1/4" Hex Size (Z10MSHL-1/4)
- ZEPHYR Nutsetter, 1-3/4" L, 3/8" Hex Size (Z10MSH-3/8)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73611)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- MILWAUKEE TOOL SHOCKWAVE Compact Impact Magnetic Bit Holder, Drive Size 1/4 in, Shank Size 1/4 in, 2.36 in L (48-32-4502)
- CENTURY DRILL & TOOL Impact Pro Screw Driver Bit, 1in, 25Pk (66805)
- Zephyr Nut Setters and Bit Holders