Zephyr Lock Llc

Zephyr RFID Electronic Locker Lock 5155 User Card Access - Horizontal Right Keypad


product price: $155.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Zephyr rfid electronic locker lock 5155 user card access - horizontal right keypad the zephyr 5100 club series electronic rfid locks series are designed to complement a wide range of locker applications and engineered to meet customer demands. Technology and aesthetics come together to create a high-quality, versatile, and secure lock with multi-layer rfid encryption to achieve the highest level of security. features: flexible programming allowing for use on both shared and permanent placements supervisory access and override with control and management cards and codes simple mounting into standard 3-hole configurations of most standard steel lockers can be mounted on any locker surface wood, phenolic, plastic, and laminate accessible by various rfid credentials: rfid card, fob, or wristband spring latch locking for increased ease of use on single point lockers zinc die cast housing for increased security and durability in high traffic settings humidity resistant making it ideal for virtually all locker environments includes 4 aa batteries, 1 user card, and 2 mounting nuts note: management cards sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.