Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # Z5T40X-5PK
Zoro # G3369042
product price: $11.99
/pk 5, $2.40/ea
$11.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T40
- Shank Style Hex
- Hex Shank Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # Z5T40X-5PK
- Zoro # G3369042
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Hex Shank Size | 5/16 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Finish | Unfinished |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T40, Shank Style Hex, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX GRILLS Phoenix Grills PXGSDDPS Scraper for Drip Tray (PXGSDDPS)
- MAG-MATE Retrieving Tool, Rigid, 2-Jaw, 8 L, 1 In Cap (708)
- TOUGHBUILT Meter/Tester Pouch (TB-CT-34-B)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD33032)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27TX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5204XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1223XXRI-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXACR-B-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End (PZ1222X)
- LISLE BIT T-30 (LI26610)
- Zephyr Screwdriver Bits