Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # Z5T30X-5PK
Zoro # G2045771
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex
- Hex Shank Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # Z5T30X-5PK
- Zoro # G2045771
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 5/16 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Finish | Unfinished |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T30, Shank Style Hex, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 4 (HS4-3/8-120)
- TRUPER TAMPER RPLC HANDLE 48"" (MG-KR-L)
- BONKOTE AMERICA Pen, Fine Point, Nylon Brush, PK5 (BON-102)
- IMPACTO Orthex Grip Kit, 3/16InHx12InW, Assorted (VI4712)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H52225XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1223XXRI-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H8102XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T25X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5222XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T20X-5PK)
- KO-KEN Bit PH3 70mm 1/4 Hex Drive (121P.70-3)
- Zephyr Screwdriver Bits