Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # Z0T40X-5PK
Zoro # G2045589
product price: $4.65
/pk 5, $0.93/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T40
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # Z0T40X-5PK
- Zoro # G2045589
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Finish | Unfinished |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T40, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (40706)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 37 mm Size, Deep Socket, Black Phosphate (49-66-6412)
- AVEN Hemostat Curved Serrated Jaws, 8" (12020)
- IRWIN 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (274103)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXRI-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T15X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1252XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXACR-B-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5223XM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4930X-5PK)
- Zephyr Screwdriver Bits