Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # Z0T27X-5PK
Zoro # G2045537
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T27
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # Z0T27X-5PK
- Zoro # G2045537
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T27 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T27, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel, 12"x3-1/2 (CFE436K)
- TEKTON 1/4 Inch Mini Pry Bar Set 2-Piece (LRD90802)
- MAKITA 3/8 in Drive Impact XPS SAE Impact Socket Set, 10 pcs, SAE, 10 pcs (E-01672)
- OTC Outer Tie Rod Remover (7503)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3233X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XXRI-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T30TX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5225X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3225X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXRI-5PK)
- URREA Ph #1 1/4X3-1/2" Heavy-duty 1/4” hex power drive Phillips® bits (12031X)
- Zephyr Screwdriver Bits