Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # Z0T27TX-5PK
Zoro # G2045570
original price:
$14.10
13% off
new price: $12.15
/pk 5, $2.43/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R) TR/Security
- Fastening Tool Tip Size TR27
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # Z0T27TX-5PK
- Zoro # G2045570
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR27 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) TR/Security |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
SAE or Metric | SAE |
Finish | Unfinished |
Item | Insert Bit |
For Use With | Power Tool |
Description
Insert Bit, Application - Tools Power, Bit Style Tamper Resistant Torx(R), Fastening Tool Tip Size TR27, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless Drill/Driver 1/2, V20 (CMCD713C2)
- HHIP KDK-103 Type Extension Turning Bar Holder (3900-5413)
- IDEAL Replacement Blade, For 30-495 (30-4951)
- DIABLO COBALT PILOT BIT 1/4X4"" (DHS4BITCB)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3205X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1327XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T40X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End (H3212X)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T20TX-5PK)
- EAZYPOWER Security Tee Star, T25, 6" (79505)
- Zephyr Screwdrivers and Nutdrivers