Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # Z0T20X-5PK
Zoro # G2045552
original price:
$7.68
14% off
new price: $6.55
/pk 5, $1.31/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # Z0T20X-5PK
- Zoro # G2045552
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Item | Insert Bit |
Impact Rated | No |
Finish | Unfinished |
SAE or Metric | SAE |
Description
The ZEPHYR Insert Bit is a high-quality tool that will provide you with superior performance. Made of S2 steel, the hex shank insert bit has a Torx T20 fastening tip. The 1 in. overall length and 1/4 in. hex shank size ensures it fits securely into your drill or screwdriver. It is unfinished to ensure compatibility with all drill types and screwdrivers. The ZEPHYR Insert Bit is an essential part of your tool kit, ensuring that you can complete any job on time and on budget.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch (2288RINS)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4151)
- SOLA Carpenters Pencil, 9-7/16 x 1/2 In, PK6 (ZB 24)
- KOMELON Measuring Wheel, Hi Viz, ft./Tenths, 6" (ML1810)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3213X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3214X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End (H3212X)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5226X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXACR-B-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H8102XX-5PK)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 1 Inch Long - 9/64 Hex, PK 10 (BH111-10PK)
- Zephyr Screwdriver Bits