Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # Z0T20TX-5PK
Zoro # G2045281
product price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R) TR/Security
- Fastening Tool Tip Size TR20
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # Z0T20TX-5PK
- Zoro # G2045281
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) TR/Security |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | No |
For Use With | Power Tool |
Finish | Unfinished |
SAE or Metric | SAE |
Description
Insert Bit, Application - Tools Power, Bit Style Tamper Resistant Torx(R), Fastening Tool Tip Size TR20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 50 Ft. L x 20 In. W (SSFW309-20-50)
- URREA Spare Parts For Ratchets 5249, 5249H & 5249B (5249RKA)
- GEARWRENCH 10 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86071)
- MORSE 5/16" Diamond Grit Hole Saw (DGM05C)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5206XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H8101XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5226X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3213X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1228XX-5PK)
- JONARD TOOLS Insert Bit, SAE, 5/16", Hex, #2/9/32", 3" (SD-RB2)
- Zephyr Screwdriver Bits