Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # Z0T10TX-5PK
Zoro # G2045379
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R) TR/Security
- Fastening Tool Tip Size TR10
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # Z0T10TX-5PK
- Zoro # G2045379
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) TR/Security |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | No |
For Use With | Power Tool |
SAE or Metric | SAE |
Item | Insert Bit |
Description
Insert Bit, Application - Tools Power, Bit Style Tamper Resistant Torx(R), Fastening Tool Tip Size TR10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #10 Replacement Drill Bit & Countersink (DW2712)
- IDEAL Conduit Bender Handle, 1In.D, 44In.L (74-020)
- MICHIGAN DRILL #68 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 68)
- GEARWRENCH 232 Piece Mechanics Tool Set in 3 Drawer Storage Box (80944)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T25TX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXRI-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3225X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5224X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27TX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T40X-5PK)
- BOSCH 5PK 1 3 Phil Ins Bit (ITPH3105)
- Zephyr Screwdrivers and Nutdrivers