Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # PZ1222X-5PK
Zoro # G2045123
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Pozidriv(R)
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # PZ1222X-5PK
- Zoro # G2045123
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Pozidriv(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | Power Tool |
Impact Rated | No |
Description
Insert Bit, Application - Tools Power, Bit Style Pozidriv(R), Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2691805)
- PELICAN Desert Tan Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-000-190)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 3/4 in L (53YV79)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4123X35)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1327XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XXACR-B-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T8X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5204XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1223XXRI-5PK)
- VEGA Ball-End Hex, 1/4 in Bit x 3 in (175BP1664A)
- Zephyr Screwdrivers and Nutdrivers