Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # H8102XX-5PK
Zoro # G2481129
product price: $2.89
/pk 5, $0.58/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Robertson Square Recess
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # H8102XX-5PK
- Zoro # G2481129
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Robertson Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
Item | Insert Bit |
For Use With | Power Tool |
Impact Rated | No |
Description
Insert Bit, Application - Tools Power, Bit Style Robertson Square Recess, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 m Surveyors Tape Measures, 1/4 in Blade (SR-50M)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK15)
- IRWIN Masonry Drill Bit, 1/4x13in, PK3 (5026005)
- L.H. DOTTIE L.H. Dottie 1-3/8'' Cup (1'' Conduit) (HPC138)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5227X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T55X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5204XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T9X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3233X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3214X-5PK)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (81872)
- Zephyr Screwdriver Bits