Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # H8101XX-5PK
Zoro # G2481147
original price:
$3.42
6% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Robertson Square Recess
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # H8101XX-5PK
- Zoro # G2481147
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Robertson Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
For Use With | Power Tool |
Finish | Unfinished |
Description
Insert Bit, Application - Tools Power, Bit Style Robertson Square Recess, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 13 Inch 2-Rail Storage Tray (OSC72000)
- PROTO Ratcheting Flare-Nut Wrench 7/16" - 12 Point (J3814)
- WESTWARD #6 3-3/4" TiN 135 Deg. Jobber Length Drill Bit (6PRN4)
- GROZ Inside/Outside Caliper Divider Set, 3pcs. (1493)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T40X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5222X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5224X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27TX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T20X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5225X-5PK)
- VEGA Adapter, 1/4 x 1/4 Hex Insert Adpater x (125ADB14)
- Zephyr Screwdrivers and Nutdrivers