Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # H5227X-5PK
Zoro # G2481031
original price:
$8.49
10% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 5/32 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # H5227X-5PK
- Zoro # G2481031
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/32 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 5/16 in |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
SAE or Metric | SAE |
For Use With | Power Tool |
Impact Rated | No |
Finish | Unfinished |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 5/32 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 5/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Long Reach Long Nose Pliers, 11" (1773584)
- MILWAUKEE TOOL 1-1/2" C-Cutter Attachment w/ RUST GUARD Plating (48-53-2789)
- PROTO 3/8 in Drive Socket Set SAE 12 Pieces 3/8 in to 7/8 in , Chrome (J52112S)
- PROTO Torque Wrench, 1/2Dr, 30-150 ft.-lb. (J6016CXCERT)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5223XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1224XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1253XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X15-5PK)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003400001)
- Zephyr Screwdrivers and Nutdrivers