Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # H3201X-5PK
Zoro # G2044940
product price: $4.35
/pk 5, $0.87/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 3F-4R
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # H3201X-5PK
- Zoro # G2044940
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3F-4R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Finish | Unfinished |
Item | Insert Bit |
For Use With | Power Tool |
SAE or Metric | SAE |
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 3F-4R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1232)
- CYNAMED Kelly Hemostat, CVD, 5.5", Tit. (CYZR-0054)
- SHAVIV Hand Deburring Tool (155-29078)
- KO-KEN Bit Socket 6mm Hex 160mm 1/2 Sq. Drive (4010M.160-6)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T20X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5204XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1252XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T40X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3213X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T15X-5PK)
- EAZYPOWER Power Bit, No. 1, 6" (73345)
- Zephyr Screwdriver Bits