Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # D1252XX-5PK
Zoro # G2480727
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Square
- Hex Shank Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # D1252XX-5PK
- Zoro # G2480727
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 5/16 in |
Overall Bit Length | 1 1/4 in |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Square |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | Power Tool |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Square, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 11/16 in. (CTD11)
- ASTRO PNEUMATIC Orbital Sander, Hook-and-Loop Backing Pad (325)
- WILLIAMS Ratchet Combo Wrench Set 8-Pcs (WS-1168RC)
- POWERBUILT 1/4"X3/8" Dual Drive Little Ratchet Handle (940931)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3205X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T10TX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End (H3212X)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5205XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T25TX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1223XXRI-5PK)
- VEGA Ball-End Hex, 3/16 in Bit x 3 in (175BP1264A)
- Zephyr Screwdrivers and Nutdrivers