Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # D1234XX-5PK
Zoro # G2480779
original price:
$5.69
12% off
new price: $4.99
/pk 5, $1.00/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #4
- Shank Style Hex
- Hex Shank Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # D1234XX-5PK
- Zoro # G2480779
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #4 |
Hex Shank Size | 5/16 in |
Overall Bit Length | 1 1/4 in |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Finish | Unfinished |
For Use With | Power Tool |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #4, Shank Style Hex, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN KING DRAIN UNCLOGGER 3"" - 6"" (750)
- WESTWARD Drill Bit Set, 1/16"-1/2" By 1/64" Size (401J97)
- CAPRI TOOLS 3/8 in Drive 19 mm Universal Impact Socket (5-3319)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (1550AG)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X15-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T50X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XXRI-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5226X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T30X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27TX-5PK)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34212)
- Zephyr Screwdrivers and Nutdrivers