Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # D1228XX-5PK
Zoro # G2044983
product price: $2.29
/pk 5, $0.46/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips Reduced Diameter
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # D1228XX-5PK
- Zoro # G2044983
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Phillips Reduced Diameter |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Impact Rated | No |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Insert Bit |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips Reduced Diameter, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Tape measure mm/inch, Length: 5 m (461910 5)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-8)
- BLAIR Cutter, 1", 1/2-20 Thd (11348)
- VERMONT GAGE Plug Gage, Class X, 0.0048 in. dia. (141100480)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5224X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3226X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1224XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T20X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5204XM-5PK)
- WERA Torsion Bit, Metric, 1/4", Hex, 2mm, 1", SS (05071071001)
- Zephyr Screwdriver Bits