Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # D1222XXACR-B-5PK
Zoro # G2480663
product price: $3.59
/pk 5, $0.72/ea
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips ACR
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # D1222XXACR-B-5PK
- Zoro # G2480663
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Phillips ACR |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | No |
Finish | Unfinished |
Item | Insert Bit |
For Use With | Power Tool |
Description
When you need to drive screws, the Zephyr D1222XXACR-B-5PK Insert Bit is the tool you will want to have on hand. It comes with a hex shank that fits into 1/4 in. power drills and impact drivers. This insert bit has a single end with a #2 Phillips ACR tip for driving screws. The bit has an overall length of 1 in., while its fastening tool material is S2 steel. It also features an unfinished finish, which prevents rusting and corrosion over time. If you are looking for an insert bit that can handle different types of screwdriving jobs, this Zephyr D1222XXACR-B-5PK Insert Bit is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 10-5/8" Cable Cutter, Rotary Cut (0952-01)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 1-3/16 (C20698)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14664)
- KETT TOOL Eccentric Bearing Assembly 40-24 (40-24)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3233X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T15TX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3226X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X15-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5225X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27TX-5PK)
- EAZYPOWER Tee Star Power Bit, T50, 2" (73228)
- Zephyr Screwdriver Bits