Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK5
Mfr # D1221XXACR-B-5PK
Zoro # G2480648
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips ACR
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # D1221XXACR-B-5PK
- Zoro # G2480648
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Phillips ACR |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Item | Insert Bit |
For Use With | Power Tool |
SAE or Metric | SAE |
Finish | Unfinished |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips ACR, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Charge Tti Multitool (832537)
- NOGA Magnetic Base, 13" L, 0.540" Rod dia. (DG61003)
- DYNABRADE Air Drill, Industrial, Pistol, 3/8 In. (53060)
- POWERBUILT 1/2" Drive 9/16" 6Pt Deep Socket (642200)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1253XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T25X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3226X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXACR-B-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1223XXRI-5PK)
- DEWALT Insert Bit, 1/4In, Torx, T20, 1In (50 Pack) (DWA1TX20IRB)
- Zephyr Screwdrivers and Nutdrivers