Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK250
Mfr # Z0T30X-250PK
Zoro # G2045543
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # Z0T30X-250PK
- Zoro # G2045543
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN353.2-32-38-5/16X18-55 Rubber Bumper Cone Steel, Tapped (353.2-32-38-5/16-55)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6711)
- MIBRO Chuck Key 4 In 1 (311061)
- ESTWING 10 lb. Head, 30" Length Indestructible Handle Sledge Hammer (ESH-1030X)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T15TX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End (PZ1222X)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T8X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T15X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H8101XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T50X-5PK)
- BONDHUS 9/16" ProHold Hex Bit, 2" Length (33217)
- Zephyr Screwdriver Bits