Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK250
Mfr # Z0T20X-250PK
Zoro # G2045561
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # Z0T20X-250PK
- Zoro # G2045561
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DEWALT, DCK283D2 (DCK283D2)
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit (PCCK615L4)
- TEKTON Scratch and Punch Awl with High-Torque Handle (65731)
- KLEIN TOOLS Heavy Duty Knee Pad Sleeves, M/L (60511)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5225X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3233X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5222XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXACR-B-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5206XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T30TX-5PK)
- KO-KEN Bit 1/4" For BD042E 60mm 1/4 Hex Drive (BIT-60E)
- Zephyr Screwdrivers and Nutdrivers