Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End, PK250
Mfr # D1222XM-250PK
Zoro # G2045001
product price: $108.99
/pk 250, $0.44/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # D1222XM-250PK
- Zoro # G2045001
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Finish | Unfinished |
For Use With | Power Tool |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 Pc. Metal Cut Carbide Holesaw Set (DWACM1802)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated, PK10 (IWAF34338B10)
- J.W. WINCO JW Winco GN832.3 100ENEF Toggle Latch (100ENEF)
- DRILL AMERICA 9/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-93232)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3214X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H52225XM-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T27X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXRI-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3226X-5PK)
- ECLIPSE TOOLS Bit Star-Tip, T6, 1, 15/16" L, 1/4" H (T6X1-15/16)
- Zephyr Screwdriver Bits