Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End
Mfr # H3201X
Zoro # G2481110
product price: $1.39
/ea
Sold in multiples of 9 for $12.51
$12.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 3F-4R
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # H3201X
- Zoro # G2481110
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3F-4R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
For Use With | Power Tool |
Item | Insert Bit |
Impact Rated | No |
Finish | Unfinished |
Description
The Zephyr H3201X Insert Bit is the tool you need to drive screws. It has a hex shank, allowing it to fit into power tools and cordless screwdrivers. Made of S2 steel, this single end insert bit has a 1 in. overall length and 1/4 in. hex shank size. The fastening tool tip measures 3F-4R, which means it can be used with both flat head and Phillips head screws. Its uncoated finish gives you better grip when working with wet or oily hands. This Zephyr Insert Bit is the versatile tool that will help you complete your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTIONPRO 18 in. Black Adjustable Wrench (PR3309988)
- STM MT2 MT3 Morse Taper Sleeve (420315)
- SIOUX TOOLS Straight Drill, NonReversible, ToolKit Bare Tool, 12 Chuck, 3JawKeyed Chuck, 400 RPM, 1 hp, C (SDR10S4N4)
- CRAFTSMAN Torx, 1/4" Drive TT15 Torx Bit Socket, Torx 1/4" Drive (CMMT42615)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T8X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3225X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3214X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T20X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1327XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXACR-B-5PK)
- KO-KEN Bit PH4 32mm 5/16 Hex Drive (100P.32-4)
- Zephyr Screwdrivers and Nutdrivers