Shop All Screwdriver Bits
Zephyr
Insert Bit, Hex Shank, Single End
Mfr # D1222XX2
Zoro # G2045010
product price: $0.65
/ea
Sold in multiples of 12 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # D1222XX2
- Zoro # G2045010
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
Impact Rated | No |
For Use With | Power Tool |
Item | Insert Bit |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Power Tool, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Set 13 Plated Ball End Screwdrivers (16637)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/4, Universal Head (SQ-2-26)
- WIDIA Thread Forming Tap, #6-32, Plug, Uncoated, 3 Flutes (17008)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A232)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1327XX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T30X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3226X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T10TX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3201X-5PK)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- Zephyr Screwdrivers and Nutdrivers