Shop All Screwdriver Bits
This Product is Discontinued
Zephyr
Insert Bit (Discontinued)
Mfr # D1227XX15
Zoro # G4544788
This Product is Discontinued
Key Features
- Bit Style Phillips
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 1-1/2"
- Point Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # D1227XX15
- Zoro # G4544788
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 1-1/2" |
Point Size | #2 |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.