Shop All Hammer Drill Accessories
Zephyr
Flat Offset Angle Drill, 5-11/16" L
Mfr # ZT561
Zoro # G2472902
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 11/16 in
- Drive Size 1/4 in
- Shank Size 1/4 in
- For Use With Drill, Threaded Drill Bit
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # ZT561
- Zoro # G2472902
- Country of Origin United States
- Category Hammer Drill Accessories
Dimensions
Length | 5 11/16 in |
Drive Size | 1/4 in |
Shank Size | 1/4 in |
Overall Length | 3 13/16 in |
Details
Item | Flat Offset Angle Drill |
For Use With | Drill, Threaded Drill Bit |
Impact Rated | No |
Accessory Type | Flat Offset Angle Drill |
Description
Flat Offset Angle Drill, Accessory Type Flat Offset Angle Drill, For Use With Drill, Threaded Drill Bit, Impact Rated No, Overall Length 3 13/16 in, Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI L921 5/16-18 H3 3FL HSS SPIRAL POINT PLUG TAP (67080)
- HYDE Mill Blade Bevel Grind, 9in.L., 5/8in.W (62120)
- K-TOOL INTERNATIONAL Scraper Putty Knife, 1-1/2" Flexible (KTI-70017)
- LEATHERMAN 3-1/8 in. Stainless Steel Serrated Blade Surge Multi-Tool with 21 Functions (830158)
- ZEPHYR Flat Offset Angle Drill, 3-7/32" L (ZT733-C)
- ZEPHYR Flat Offset Angle Drill, 3-13/64" L (ZT721-C)
- ZEPHYR Flat Offset Angle Drill, 3-13/16" L (ZT556-C-QC)
- ZEPHYR Flat Offset Angle Drill, 4-5/64" L (ZT629-D)
- DEWALT Expander Head (DCE410114)
- DEWALT PEX Expander (DCE410P1)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer (2915-DE)
- Zephyr Power Drills