Shop All Hammer Drill Accessories
Zephyr
Flat Offset Angle Drill, 4-5/64" L
Mfr # ZT629-D
Zoro # G3378687
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- For Use With Drill, Threaded Drill Bit
- Impact Rated No
- Length 4 5/64 in
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT629-D
- Zoro # G3378687
- Country of Origin United States
- Category Hammer Drill Accessories
Dimensions
Drive Size | 1/4 in |
Length | 4 5/64 in |
Shank Size | 1/4 in |
Overall Length | 4 1/16 in |
Details
Item | Flat Offset Angle Drill |
For Use With | Drill, Threaded Drill Bit |
Impact Rated | No |
Accessory Type | Angle Drill Attachment |
Description
Flat Offset Angle Drill, Accessory Type Angle Drill Attachment, For Use With Drill, Threaded Drill Bit, Impact Rated No, Overall Length 4 1/16 in, Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 9" L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1866155)
- PROTO 1/2 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J7322M)
- GENERAL TOOLS Protractor, Stainless Steel, 7-3/4 in. L (17)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #29 (44099)
- ZEPHYR Flat Offset Angle Drill, 3-7/32" L (ZT733-C)
- ZEPHYR Flat Offset Angle Drill, 4-1/2" L (ZT535-C)
- ZEPHYR Flat Offset Angle Drill, 3-13/64" L (ZT721-C)
- ZEPHYR Flat Offset Angle Drill, 3-13/16" L (ZT556-C-QC)
- DEWALT Right Angle Attachment, For Tackle Tough (DWAMRA38FT)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer (2915-DE)
- DEWALT Expander Head (DCE410112)
- Zephyr Power Drills