Shop All Hammer Drill Accessories
Zephyr
Flat Offset Angle Drill, 3-7/32" L
Mfr # ZT733-C
Zoro # G2045692
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- For Use With Drill, Threaded Drill Bit
- Length 3 7/32 in
- Shank Size 1/4 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT733-C
- Zoro # G2045692
- Country of Origin United States
- Category Hammer Drill Accessories
Dimensions
Drive Size | 1/4 in |
Length | 3 7/32 in |
Shank Size | 1/4 in |
Overall Length | 3 1/4 in |
Details
Item | Flat Offset Angle Drill |
For Use With | Drill, Threaded Drill Bit |
Impact Rated | No |
Accessory Type | Flat Offset Angle Drill |
Description
Flat Offset Angle Drill, Accessory Type Flat Offset Angle Drill, For Use With Drill, Threaded Drill Bit, Impact Rated No, Overall Length 3 1/4 in, Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, Hex, 5PK (HCBG0605T)
- CHICAGO-LATROBE Screw Machine Drill Bit, #4 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49374)
- VEGA Mortorq Super 4 Power Bit x 2" - 7/16 He (350MTS4)
- FEIN Circular Saw Blade, Carbide, 9 in. dia. (MCBL09-TS)
- ZEPHYR Flat Offset Angle Drill, 3-13/16" L (ZT556-C-QC)
- ZEPHYR Flat Offset Angle Drill, 3-13/64" L (ZT721-C)
- ZEPHYR Flat Offset Angle Drill, 4-5/64" L (ZT629-D)
- ZEPHYR Flat Offset Angle Drill, 4-1/2" L (ZT535-C)
- DEWALT Heavy-Duty Dust Box Assembly (DWH302DH)
- DEWALT Right Angle Attachment, For Tackle Tough (DWAMRA14FT)
- DEWALT PEX Expander (DCE410P1)
- Zephyr Power Drills