Shop All Hammer Drill Accessories
Zephyr
Flat Offset Angle Drill, 3-13/64" L
Mfr # ZT721-C
Zoro # G2045449
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Drill, Threaded Drill Bit
- Shank Size 1/4 in
- Length 3 13/64 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # ZT721-C
- Zoro # G2045449
- Country of Origin United States
- Category Hammer Drill Accessories
Dimensions
Shank Size | 1/4 in |
Length | 3 13/64 in |
Drive Size | 1/4 in |
Overall Length | 3 3/16 in |
Details
Item | Flat Offset Angle Drill |
Impact Rated | No |
For Use With | Drill, Threaded Drill Bit |
Accessory Type | Flat Offset Angle Drill |
Description
Flat Offset Angle Drill, Accessory Type Flat Offset Angle Drill, For Use With Drill, Threaded Drill Bit, Impact Rated No, Overall Length 3 3/16 in, Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA CXT(TM) 12.0 3/8" (WT05Z)
- INGERSOLL-RAND Boot 3 Pack, 2235M-Boot-MP3PK (2235M-BOOT-MP3PK)
- PROTO 1-1/2" Drive Retaining Ring Red Plastic Coated (JRR15046)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87895CLB113355)
- ZEPHYR Flat Offset Angle Drill, 3-13/16" L (ZT556-C-QC)
- ZEPHYR Flat Offset Angle Drill, 4-5/64" L (ZT629-D)
- ZEPHYR Flat Offset Angle Drill, 4-1/2" L (ZT535-C)
- ZEPHYR Flat Offset Angle Drill, 3-7/32" L (ZT733-C)
- DEWALT Right Angle Attachment, For Tackle Tough (DWAMRA38FT)
- DEWALT Dust Extractor for DCH263 1-1/8 in. SDS Plus D-Handle Rotary Hammer (DWH205DH)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer (2915-DE)
- Zephyr Power Drills