Shop All Hammer Drill Accessories
Zephyr
Flat Offset Angle Drill, 3-13/16" L
Mfr # ZT556-C-QC
Zoro # G2045360
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Size 1/4 in
- Length 3 13/16 in
- For Use With Drill, Threaded Drill Bit
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT556-C-QC
- Zoro # G2045360
- Country of Origin United States
- Category Hammer Drill Accessories
Dimensions
Shank Size | 1/4 in |
Length | 3 13/16 in |
Drive Size | 1/4 in |
Overall Length | 3 13/16 in |
Details
Item | Flat Offset Angle Drill |
Impact Rated | No |
For Use With | Drill, Threaded Drill Bit |
Accessory Type | Angle Drill Attachment |
Description
Flat Offset Angle Drill, Accessory Type Angle Drill Attachment, For Use With Drill, Threaded Drill Bit, Impact Rated No, Overall Length 3 13/16 in, Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO 1/2" Drive Impact Socket 11/16 SAE 6 Point (D1410S22)
- ILC Replacement for Dewalt Dw9057 Battery (DW9057 BATTERY DEWALT)
- WESTWARD Silver/Deming Drill, 59/64, HSS, 118 Deg (4UM85)
- HHIP 3" E Plain Keyway Bushing (2006-1524)
- ZEPHYR Flat Offset Angle Drill, 4-1/2" L (ZT535-C)
- ZEPHYR Flat Offset Angle Drill, 4-5/64" L (ZT629-D)
- ZEPHYR Flat Offset Angle Drill, 3-13/64" L (ZT721-C)
- ZEPHYR Flat Offset Angle Drill, 3-7/32" L (ZT733-C)
- DEWALT Expander Head (DCE410112)
- DEWALT Dust Extractor, Masonry (DWH161B/DCB203)
- DEWALT Expander Head (DCE410100)
- Zephyr Power Drills