Shop All Hammer Drill Accessories
Zephyr
Flat Offset Angle Drill, 3-11/16" L
Mfr # ZT529-C
Zoro # G3378623
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drill, Threaded Drill Bit
- Length 3 11/16 in
- Drive Size 1/4 in
- Impact Rated No
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # ZT529-C
- Zoro # G3378623
- Country of Origin United States
- Category Hammer Drill Accessories
Dimensions
Length | 3 11/16 in |
Drive Size | 1/4 in |
Shank Size | 1/4 in |
Overall Length | 3 11/16 in |
Details
Item | Flat Offset Angle Drill |
For Use With | Drill, Threaded Drill Bit |
Impact Rated | No |
Accessory Type | Flat Offset Angle Drill |
Description
Flat Offset Angle Drill, Accessory Type Flat Offset Angle Drill, For Use With Drill, Threaded Drill Bit, Impact Rated No, Overall Length 3 11/16 in, Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Clamp, C, DF, Bridge, 20000 PSI, Steel, Black Oxide (TCCB0420000HS)
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356634)
- PROTO Combination Wrench, Head 34mm, 12 Points (J1234M-T500)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 5/16 in Size, Deep Socket, Black Phosphate (49-66-6117)
- ZEPHYR Flat Offset Angle Drill, 4-5/64" L (ZT629-D)
- ZEPHYR Flat Offset Angle Drill, 3-7/32" L (ZT733-C)
- ZEPHYR Flat Offset Angle Drill, 3-13/64" L (ZT721-C)
- ZEPHYR Flat Offset Angle Drill, 3-13/16" L (ZT556-C-QC)
- DEWALT Impact Connect™ Copper Pipe Cutter Attachment (DWACPRIR)
- DEWALT Onboard Dust Extractor for 1 in. SDS Plus Hammers (DWH303DH)
- METABO DDE 72 Vacuum Dust Extraction Adapter up to 2-3/4" (631343000)
- Zephyr Hammer Drill Accessories