Shop All Countersink Cages
Zephyr
Countersink Cage, 9/16" Cutter Dia.
Mfr # ZT284-D
Zoro # G2472957
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 9/16 in
- Max. RPM 3,000 RPM
- Removable Foot Plate No
- Features 3/4 in O.D
- Incremental Depth Adjustment 0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT284-D
- Zoro # G2472957
- Country of Origin United States
- Category Countersink Cages
Dimensions
Cutter Dia. | 9/16 in |
Incremental Depth Adjustment | 0.0010 in |
Shaft Dia. | 1/4 in |
Overall Length | 6 3/32 in |
Foot Plate Size | Standard |
Thread Size | 1/4"-28 |
Outside Dia. | 3/4 in |
Details
Max. RPM | 3,000 RPM |
Item | Countersink Cage |
Removable Foot Plate | No |
Features | 3/4 in O.D |
Foot Plate Material | Steel |
Shaft Style | Round |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 1/4 In.-28, Shaft Style Round, Shaft Dia. 1/4 in, Removable Foot Plate No, Foot Plate Material Steel, Foot Plate Size Standard, Cutter Dia. 9/16 in, Incremental Depth Adjustment 0.0010 in, 3,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 6 3/32 in, Features 3/4 in O.D, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 2In (50 Pack) (DWA2SQ2IRB)
- ZORO SELECT Coated Beaker Tongs, 3 Jaw, Plated Steel (5ZPV6)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 9/16-12 UNC (174546)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81993D2B134115)
- ZEPHYR Countersink Cage, 3/8" Cutter Dia. (ZT284-C)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SP-S-TF)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-N)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- ZEPHYR Countersink Cage, 5/16" Cutter Dia. (ZT284-B)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- Zephyr Countersink Cages