Shop All Countersink Cages
Zephyr
Countersink Cage, 7/8" Cutter Dia.
Mfr # ZT334-SP-S
Zoro # G2472887
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 15/16 in
- Features 1-3/8 in O.D
- Foot Plate Material Steel
- Removable Foot Plate Yes
- Shaft Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT334-SP-S
- Zoro # G2472887
- Country of Origin United States
- Category Countersink Cages
Dimensions
Overall Length | 5 15/16 in |
Shaft Dia. | 5/16 in |
Incremental Depth Adjustment | 0.0010 in |
Foot Plate Size | Wide |
Thread Size | 7/16"-20 |
Cutter Dia. | 7/8 in |
Outside Dia. | 1 3/8 in |
Details
Features | 1-3/8 in O.D |
Foot Plate Material | Steel |
Removable Foot Plate | Yes |
Shaft Style | Round |
Item | Countersink Cage |
Max. RPM | 3,000 RPM |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 7/16 In.-20, Shaft Style Round, Shaft Dia. 5/16 in, Removable Foot Plate Yes, Foot Plate Material Steel, Foot Plate Size Wide, Cutter Dia. 7/8 in, Incremental Depth Adjustment 0.0010 in, 3,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 5 15/16 in, Features 1-3/8 in O.D, 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 5 Piece Bolt-Grip® Deep Well Bolt Extractor Set (3094001)
- WESTWARD Hex Rethreading Die, Std 5/16In, 24 Pitch (10T942)
- MILWAUKEE TOOL 6T Utility Crimper & Cutter Bucket Bag (48-22-8278)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT331-S)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SP-S-TF)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-S)
- ZEPHYR Countersink Cage, 3/8" Cutter Dia. (ZT284-C)
- ZEPHYR Countersink Cage, 5/16" Cutter Dia. (ZT284-B)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT330-W)
- Zephyr Countersinks, Center Drills & Spotting Drills