Shop All Countersink Cages
Zephyr
Countersink Cage, 7/8" Cutter Dia.
Mfr # ZT334-SP-N
Zoro # G2571462
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foot Plate Size Wide
- Thread Size 7/16"-20
- Shaft Style Round
- Features 1-3/8 in O.D
- Incremental Depth Adjustment 0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT334-SP-N
- Zoro # G2571462
- Country of Origin United States
- Category Countersink Cages
Dimensions
Foot Plate Size | Wide |
Thread Size | 7/16"-20 |
Incremental Depth Adjustment | 0.0010 in |
Shaft Dia. | 5/16 in |
Cutter Dia. | 7/8 in |
Overall Length | 5 15/16 in |
Outside Dia. | 1 3/8 in |
Details
Shaft Style | Round |
Features | 1-3/8 in O.D |
Item | Countersink Cage |
Removable Foot Plate | Yes |
Foot Plate Material | Nylon |
Max. RPM | 3,000 RPM |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 7/16 In.-20, Shaft Style Round, Shaft Dia. 5/16 in, Removable Foot Plate Yes, Foot Plate Material Nylon, Foot Plate Size Wide, Cutter Dia. 7/8 in, Incremental Depth Adjustment 0.0010 in, 3,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 5 15/16 in, Features 1-3/8 in O.D, 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Wood Chisel, 1/2" (63027)
- BESSEY Ehkxl, Protection Caps, Plastic, 10 Pcs , 3101961 (3101961)
- PALMGREN Milling Machine Vise, w/Base, 6" (9618602)
- NACHI L973 10-32 H5 3FL VTP SPIRAL POINT PLUG TAP (87300)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-S)
- ZEPHYR Countersink Cage, 3/8" Cutter Dia. (ZT284-C)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT330-W)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT331-S)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- ZEPHYR Countersink Cage, 5/16" Cutter Dia. (ZT284-B)
- Zephyr Countersink Cages