Shop All Countersink Cages
Zephyr
Countersink Cage, 7/8" Cutter Dia.
Mfr # ZT331-SP-N
Zoro # G5919319
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Incremental Depth Adjustment 0.0010 in
- Foot Plate Size Wide
- Features 1-3/8 in O.D
- Thread Size 3/8"-24
- Overall Length 5 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT331-SP-N
- Zoro # G5919319
- Country of Origin United States
- Category Countersink Cages
Dimensions
Incremental Depth Adjustment | 0.0010 in |
Foot Plate Size | Wide |
Thread Size | 3/8"-24 |
Overall Length | 5 15/16 in |
Cutter Dia. | 7/8 in |
Shaft Dia. | 5/16 in |
Outside Dia. | 1 1/8 in |
Details
Item | Countersink Cage |
Features | 1-3/8 in O.D |
Foot Plate Material | Nylon |
Max. RPM | 3,000 RPM |
Shaft Style | Round |
Removable Foot Plate | Yes |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 3/8 In.-24, Shaft Style Round, Shaft Dia. 5/16 in, Removable Foot Plate Yes, Foot Plate Material Nylon, Foot Plate Size Wide, Cutter Dia. 7/8 in, Incremental Depth Adjustment 0.0010 in, 3,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 5 15/16 in, Features 1-3/8 in O.D, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Storage Box, Green, 32 in W x 19 in D x 14 in H (1332)
- SCIPIO Pocket Knife Tactical Pivot System Pocketknife Tan (ST065T)
- REMGRIT 4" Circular Saw Blade (GC404)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58539)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SP-S-TF)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT330-W)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT331-S)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-N)
- ZEPHYR Countersink Cage, 5/16" Cutter Dia. (ZT284-B)
- ZEPHYR Countersink Cage, 3/8" Cutter Dia. (ZT284-C)
- Zephyr Countersinks, Center Drills & Spotting Drills