Shop All Countersink Cages
Zephyr
Countersink Cage, 5/8" Cutter Dia.
Mfr # ZT330-SP-S
Zoro # G2472850
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Dia. 1/4 in
- Cutter Dia. 5/8 in
- Overall Length 3 9/16 in
- Foot Plate Size Standard
- Incremental Depth Adjustment 0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT330-SP-S
- Zoro # G2472850
- Country of Origin United States
- Category Countersink Cages
Dimensions
Shaft Dia. | 1/4 in |
Cutter Dia. | 5/8 in |
Overall Length | 3 9/16 in |
Foot Plate Size | Standard |
Incremental Depth Adjustment | 0.0010 in |
Thread Size | 1/4"-28 |
Outside Dia. | 1 1/4 in |
Details
Item | Countersink Cage |
Removable Foot Plate | Yes |
Shaft Style | Round |
Foot Plate Material | Steel |
Max. RPM | 3,000 RPM |
Features | 1-1/4 in O.D |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 1/4 In.-28, Shaft Style Round, Shaft Dia. 1/4 in, Removable Foot Plate Yes, Foot Plate Material Steel, Foot Plate Size Standard, Cutter Dia. 5/8 in, Incremental Depth Adjustment 0.0010 in, 3,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 3 9/16 in, Features 1-1/4 in O.D, 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rule, Steel, 6", Black (182-212)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312600901)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #42 (C18095)
- SUNBELT Plastic File Handle 3.35" x0.85" x0.9" (A-B1FH3)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SPI-TF)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT331-S)
- ZEPHYR Countersink Cage, 3/8" Cutter Dia. (ZT284-C)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-N)
- Zephyr Countersinks, Center Drills & Spotting Drills