Shop All Countersink Cages
Zephyr
Countersink Cage, 5/8" Cutter Dia.
Mfr # ZT330-SP-N
Zoro # G2472893
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foot Plate Size Standard
- Max. RPM 3,000 RPM
- Features 1-1/4 in O.D
- Shaft Dia. 1/4 in
- Incremental Depth Adjustment 0.0010 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT330-SP-N
- Zoro # G2472893
- Country of Origin United States
- Category Countersink Cages
Dimensions
Foot Plate Size | Standard |
Shaft Dia. | 1/4 in |
Incremental Depth Adjustment | 0.0010 in |
Overall Length | 3 9/16 in |
Thread Size | 1/4"-28 |
Cutter Dia. | 5/8 in |
Outside Dia. | 1 1/4 in |
Details
Max. RPM | 3,000 RPM |
Features | 1-1/4 in O.D |
Item | Countersink Cage |
Removable Foot Plate | Yes |
Shaft Style | Round |
Foot Plate Material | Nylon |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 1/4 In.-28, Shaft Style Round, Shaft Dia. 1/4 in, Removable Foot Plate Yes, Foot Plate Material Nylon, Foot Plate Size Standard, Cutter Dia. 5/8 in, Incremental Depth Adjustment 0.0010 in, 3,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 3 9/16 in, Features 1-1/4 in O.D, 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-8736 20 in. Pistol-Grip Air Blow Gun (ATD-8736)
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (121016W6R)
- BONDHUS Metric Hex End Sockets & Bits Tool Set w/ Proguard w/ Case 9-Pc (30298)
- SK PROFESSIONAL TOOLS 3/8" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 6 in L (45671)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SPI-TF)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT330-W)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT331-S)
- ZEPHYR Countersink Cage, 5/16" Cutter Dia. (ZT284-B)
- ZEPHYR Countersink Cage, 9/16" Cutter Dia. (ZT284-D)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SP-S-TF)
- Zephyr Countersink Cages