Shop All Countersink Cages
Zephyr
Countersink Cage, 5/16" Cutter Dia.
Mfr # ZT284-B
Zoro # G2472920
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 3,000 RPM
- Shaft Style Round
- Shaft Dia. 1/4 in
- Foot Plate Material Steel
- Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # ZT284-B
- Zoro # G2472920
- Country of Origin United States
- Category Countersink Cages
Dimensions
Shaft Dia. | 1/4 in |
Thread Size | 1/4"-28 |
Cutter Dia. | 5/16 in |
Foot Plate Size | Standard |
Overall Length | 6 3/32 in |
Incremental Depth Adjustment | 0.0010 in |
Outside Dia. | 1 27/64 in |
Details
Max. RPM | 3,000 RPM |
Shaft Style | Round |
Foot Plate Material | Steel |
Removable Foot Plate | No |
Features | 27/64 in O.D |
Item | Countersink Cage |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 1/4 In.-28, Shaft Style Round, Shaft Dia. 1/4 in, Removable Foot Plate No, Foot Plate Material Steel, Foot Plate Size Standard, Cutter Dia. 5/16 in, Incremental Depth Adjustment 0.0010 in, 3,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 6 3/32 in, Features 27/64 in O.D, 1 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide Plumbers Hole Saw Set, 13 pcs (DHS13SPLCT)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/32 in Round (S-36)
- DIABLO SPEEDemon 4 in. L High Speed Steel Spade Bit Set 3 pc (DSP1910-S3)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-S)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SPI-TF)
- ZEPHYR Countersink Cage, 3/8" Cutter Dia. (ZT284-C)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT330-W)
- Zephyr Countersink Cages