Shop All Countersink Cages
Zephyr
Countersink Cage, 3/4" Cutter Dia.
Mfr # ZT680-SPI-TF
Zoro # G3902670
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Incremental Depth Adjustment 0.0005 in
- Thread Size 1/4"-28
- Overall Length 3 3/4 in
- Removable Foot Plate No
- Foot Plate Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT680-SPI-TF
- Zoro # G3902670
- Country of Origin United States
- Category Countersink Cages
Dimensions
Incremental Depth Adjustment | 0.0005 in |
Thread Size | 1/4"-28 |
Overall Length | 3 3/4 in |
Shaft Dia. | 1/4 in |
Foot Plate Size | Wide |
Cutter Dia. | 3/4 in |
Outside Dia. | 1 3/16 in |
Details
Removable Foot Plate | No |
Foot Plate Material | Steel |
Shaft Style | Tri-Flat |
Max. RPM | 10,000 RPM |
Features | 1-3/16 in O.D |
Item | Countersink Cage |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 1/4 In.-28, Shaft Style Tri-Flat, Shaft Dia. 1/4 in, Removable Foot Plate No, Foot Plate Material Steel, Foot Plate Size Wide, Cutter Dia. 3/4 in, Incremental Depth Adjustment 0.0005 in, 10,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 3 3/4 in, Features 1-3/16 in O.D, 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 6 TPI U- Shank Clean Cutting Wood Cutting Cobalt Steel Jig Saw Blade (DW3703-5)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7/32"-Spline (JSCV07)
- ERGODYNE Gray Canvas Tool Apron (5704)
- WESTWARD 1/2 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LXP4)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT331-S)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- ZEPHYR Countersink Cage, 9/16" Cutter Dia. (ZT284-D)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-N)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT330-W)
- Zephyr Countersinks, Center Drills & Spotting Drills